RS PRO Spur Gear Module 1, Number of Teeth 16, Pitch Circle Diameter 16mm

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Spur The RS Pro 16 tooth metric spur gear has a pitch diameter of 16mm, a hub diameter of 9mm and an inner diameter of 4mm.
This gear has a face width of 9mm.
The module value is 0.7.
Features & Benefits Standard tolerances unless otherwise stated as 0.25mm Molded Hostaform is DIN3962/63/67 Class 12 certified EN certified
Feature
Specification
Module = 1
Number of teeth = 16
Bore diameter = 4mm
Pitch diameter = 16mm
Hub diameter = 9mm
Face width = 9mm

Ulasan Produk

Tidak ada ulasan