RS PRO Spur Gear Module 0.7 Number of Teeth 40, Pitch Circle Diameter 28mm

Sebelum PPN:
Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Spur The RS Pro 40 tooth metric spur gear has a pitch diameter of 28mm, a hub diameter of 15mm and an inner diameter of 6mm.
The face width of this gear is 6mm.
The module value is 0.7.
Features & Benefits Standard tolerances unless otherwise stated as 0.25mm Molded Hostaform is DIN3962/63/67 Grade 12 certified EN certified
Feature
Specification
Module = 0.7
Number of teeth = 40
Bore diameter = 6mm
Pitch diameter = 28mm
Hub diameter = 15mm
Face width = 6mm

Ulasan Produk

Tidak ada ulasan