RS PRO Spur Gear Module 0.7 Number of Teeth 14, Pitch Circle Diameter 9.8mm

Sebelum PPN:
Rp409.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Spur The RS Pro 14 tooth spur gear has a pitch diameter of 9.8mm, a hub diameter of 6mm and an inner diameter of 3mm.
This gear has a face width of 6mm.
The module value is 0.7.
Features & Benefits Standard tolerances unless otherwise stated as 0.25mm Molded Hostaform is DIN3962/63/67 Class 12 certified EN certified
Feature
Specification
Module = 0.7
Number of teeth = 14
Bore diameter = 3mm
Pitch circle diameter = 9.8mm
Hub diameter = 6mm
Face width = 6mm

Ulasan Produk

Tidak ada ulasan