ITEC system Spot lighting (high brightness condensed light) TSP series

Sebelum PPN:
Rp4.799.900 - Rp9.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lighting recognition/adjuster (hereinafter abbreviated as ECI), when combined with constant current power supply TPDC_05 type, automatic setting of maximum output current and cable compensation are possible (DC5V drive)
TSP-18 achieves 3.5 times the illuminance of conventional products, and TSPA-22 achieves 6 times the illuminance of conventional products (
*In white lighting)
Equipped with a unique optical system and improved heat dissipation structure Applications: Coaxial lighting using a telecentric lens Suitable for a wide range of applications, such as positioning and defect inspection in the manufacturing process of electronic components, LCDs, and circuit boards, replacing halogen lighting, etc. Lighting method: Coaxial lighting In addition, it can also be used as reflected lighting and a floodlight. Suitable for positioning, inspecting defects such as scratches, foreign objects, dirt, holes, etc. While maintaining high quality and improving optical performance, the price is 1/2 due to our unique manufacturing system. Below (compared to conventional)
Feature
Specification
*Emission color: Red *Maximum outer diameter/tip diameter/total length (mm): 18/8/34

Ulasan Produk

Tidak ada ulasan