SIGMAKOKI Spherical Plano-Convex Lens Anti-Reflection Coating (400-700nm) Type SLB Series

Sebelum PPN:
Rp1.299.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lens for laser experiments with a simple shape and slightly suppressed spherical aberration. It can be used to focus laser light on a detector or for imaging experiments using a monochromatic light source. This lens is made of BK7 and is used from the visible range to the near infrared range. Three types of lenses with anti-reflection coating are available: visible, near infrared, and infrared. You can select the lens that best suits your specifications from a wide variety of options, subdivided by outer diameter size and focal length. Achromatic lenses (DLB) with chromatic aberration correction are also available. *Spherical plano-convex lenses have chromatic aberration, and the focal length changes depending on the wavelength. *Plano-convex lenses have a direction in which light is allowed in. *Always allow parallel light to enter from the convex side. *Doing it the other way around increases spherical aberration, making the focused spot larger and the image appearing blurred. *Uncoated products have a transmittance of about 90% due to losses caused by reflections on the front and back surfaces of the lens.
Feature
Specification
[ Common Specifications] Material: BK7, Design Wavelength: 546.1nm, Refractive Index: ne=1.519, Coating: Anti-reflective coating (400~700nm), Transmittance: >99% average, Laser Damage (Reference Value): Anti-reflective coating 4J/cm^2 (Pulse width 10ns, Repetition frequency 20Hz), Effective Diameter: 85% of outer diameter, Scratch-Dig: 20-10, [Individual Specifications] Anti-reflective coating wavelength range: 400~700nm, Outer diameter DIAD: DIA20mm, Focal length f: 90mm, Edge thickness: 2mm, Center thickness: 3.1mm, Back focus fb: 88mm, Radius of curvature r: 46.71mm, Eccentricity: <1′

Ulasan Produk

Tidak ada ulasan