SIGMAKOKI Spherical Plano-Convex Lens (Synthetic Quartz Φ40 to Φ50.8) SLSQ Series

Sebelum PPN:
Rp3.599.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lens for laser experiments with a simple shape and slightly reduced spherical aberration. It can be used to focus laser light onto a detector or for imaging experiments using a monochromatic light source.
Feature
Specification
[Common Specifications for Spherical Plano-Convex Lenses (Synthetic Quartz DIA40~DIA50.8)] Material: Synthetic quartz, Design wavelength: 546.1nm, Refractive index: ne=1.460, Coating: Uncoated, Effective diameter: 90% of outer diameter, Scratch-Dig: 20-10, [Individual Specifications] Outer diameter DIAD: DIA50.8mm, Edge thickness te: 2.8mm, Center thickness tc: 9mm, Back focus fb: 113.8mm, Radius of curvature r: 55.2mm, Eccentricity: <1′

Ulasan Produk

Tidak ada ulasan