SIGMAKOKI Spherical Plano-Concave Lens BK7 Anti-Reflection Coating (633-1064nm) SLB Series

Sebelum PPN:
Rp1.899.900 - Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a simple shape and can expand collimated laser light. It can be used in combination with a convex lens to expand the beam diameter or the irradiation area of the illumination light. It is a lens made of BK7 for the visible to near infrared range. Three types of lenses with anti-reflection coating are available: visible, near infrared, and infrared. You can select the lens that suits your specifications from a wide variety of variations subdivided by outer diameter size and focal length. * A concave lens cannot collect light or form a real image by itself. * Please use it in combination with a convex lens. * Spherical plano-concave lenses have chromatic aberration, and the focal length changes depending on the wavelength. * Plano-concave lenses have a direction in which light can enter. * Parallel light should be entered from the concave side. * If it is reversed, spherical aberration will increase and the optical performance of the optical system may deteriorate.
Feature
Specification
[ Common Specifications] Material: BK7, Design Wavelength: 546.1nm, Refractive Index: ne=1.519, Coating: Anti-reflective coating (633~1064nm), Transmittance: >98.5% average, Laser Damage (Reference Value): Anti-reflective coating 4J/cm^2 (Pulse width 10ns, Repetition frequency 20Hz), Effective Diameter: 85% of outer diameter, Scratch-Dig: 20-10, [Individual Specifications] Anti-reflective wavelength coating range: 633~1064nm, Outer Diameter DIAD: DIA30mm, Focal Length f: -80mm, Edge Thickness: 4.8mm, Center Thickness tc: 2mm, Back Focus fb: -81.3mm, Radius of Curvature r: 41.52mm, Eccentricity: <1′

Ulasan Produk

Tidak ada ulasan