SIGMAKOKI Small driver MC series

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various drivers.
Feature
Specification
Product Name: Small Driver, Drive Motor: 5-phase stepping motor, Drive Method: Bipolar pentagon constant current drive method, Drive Current: 0.5-1.4A/phase, Excitation Method: Full/Half step, Number of Divisions: 2 types (1, 2), Input Signal: 1-clock input method, 2-clock input method, Input Logic: Photocoupler input, Maximum Response Frequency: 50kpps, Automatic Current Down OFF Input: None, Motor Excitation OFF Input: Yes, Microstep Selection Input: None, Origin Excitation Timing Output: None, Input Power Supply: DC20-40V 3A Max, Operating Temperature Range: 0-40°C, External Dimensions: W77 x H32 x D45mm, Weight: 0.1kg

Ulasan Produk

Tidak ada ulasan