SIGMAKOKI Small centering lens holder LHCM series

Sebelum PPN:
Rp3.399.900 - Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a centering lens holder with a compact centering mechanism. The centering adjustment mechanism is compact, so it can be used with a low optical axis.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Common Specifications for Small Centering Lens Holder] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Applicable Element Size DIAA: DIA10mm, Applicable Element Thickness t: 1-6mm, Effective Diameter DIAB: DIA7mm, Optical Axis Height C: 12.5mm, Adjustment Range: DIA1mm, Weight: 0.025kg

Ulasan Produk

Tidak ada ulasan