SIGMAKOKI Sliding Lens Holder LHA Series

Sebelum PPN:
Rp1.799.900 - Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This holder can hold a circular lens of any outer diameter. It is used when there is no lens holder with a suitable outer diameter or when creating an optical system without specifying a lens.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Slide-type lens holder common specifications] Main material: Aluminum, Surface treatment: Black anodized, [Individual specifications] Applicable element size: DIA30 to DIA150 mm, Applicable element thickness: 1 to 7 mm, Weight: 0.8 kg

Ulasan Produk

Tidak ada ulasan