SIGMAKOKI Silver flat mirror TFAG series

Sebelum PPN:
Rp2.499.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a flat total reflection mirror coated with silver (Ag) that has high reflectivity over a wide wavelength range from visible to infrared. A protective film is coated on the silver, making it less susceptible to oxidation and allowing it to be used for a long time.
Feature
Specification
[Common Specifications for Silver Flat Mirrors] Material: BK7, Coating: Ag+ dielectric multilayer film, Reflectance: R≥97.5% average (450-2000nm), Substrate surface accuracy: λ/10, Parallelism: <3′, Scratch-dig: 40-20, Effective diameter: 90% of outer diameter, [Individual Specifications] Applicable wavelength: 450-2000nm, Outer diameter DIAD: DIA25.4mm, Thickness t: 5mm, Back surface: Polished surface

Ulasan Produk

Tidak ada ulasan