SIGMAKOKI Sands Guarder

Sebelum PPN:
Rp5.499.900 - Rp66.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This objective lens positioner combines high performance with low cost, thanks to the manufacturer's unique positioning technology and processing technology cultivated in the production of stages, etc. We propose lens positioners that are optimal for production equipment and inspection equipment that require high throughput.
Feature
Specification
Objective lens switching points: 2 holes (1 reference hole, 1 hole with unidirectional center adjustment mechanism), Travel distance: 35 mm (switching distance), Motor: 5-phase stepping motor (0.75 A/phase), Guide: Ball guide type, Feed mechanism: Ball screw DIA4 mm, Lead 1 m, Travel distance per pulse: 2 μm (FULL) / 0.1 μm (20 divisions), Total number of pulses per table rotation: -, Repeatability of positioning: -, Switching repeatability: ±3 μm or less, Maximum travel speed (switching): 35 mm/sec (A⇒B, approx. 1.0 sec), Objective lens mounting: M26P=0.706, Load capacity: 2 kg, Mass: 0.7 kg

Ulasan Produk

Tidak ada ulasan