Okura yusoki Roller conveyor with shelves RQR-T

Sebelum PPN:
Rp22.999.900 - Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[With Shelf] Light-duty economy type roller conveyor. The roller conveyor comes standard with a shelf for placing tools, etc. [RoHS Compliant] From the frame to the rollers and bolts, RoHS directive compliant materials that eliminate specific hazardous substances are used. An environmentally friendly conveyor.
The standard-equipped shelves can be used to store tools and other items. This versatile type can be used in various ways depending on the application and working conditions, such as manual transport in a horizontal position or self-weight transport in an inclined position.
*Legs are included as standard equipment. (Please choose from 600±50H, 700±50H, 800±50H, or 900±50H)
*The legs will be delivered separately from the main body.
*The machine height is the leg height (mm) + 66mm
*We do not deliver to private residences.

Ulasan Produk

Tidak ada ulasan