Meikikou Roller conveyor (heavy load type) General purpose type (steel rollers) FHH76R-ZS

Sebelum PPN:
Rp7.999.900 - Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features: This model incorporates FHH76R rollers into a 100 x 50 x 5 channel frame. It is suitable for transporting items weighing up to approximately 1500 kg. For heavy-duty transport. Dustproof design.
Common Specifications: Roller Dimensions (Outer Diameter D x Wall Thickness t) Φ76.3 x t 3.8 Roller Material STKM12A Bearing Press Bearing Shaft Diameter Φ20 (Round Bar) Shaft Material SGD400-D9 Permissible Load per Roller 520kg (at W400) Frame Dimensions (F x G x T) [100 x 50 x 5 SS] Machine Height (H) 109.6 Roller Width (W) Standard Width (Fixed Length) 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600, 650, 700, 750, 800, 850, 900, 950, 1000, 1050, 1100
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan