Meikikou Roller conveyor (for medium loads), general-purpose type (steel rollers) FMD57R-VS

Sebelum PPN:
Rp439.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features: With a wall thickness of t 2.3, this roller is the most robust among medium-load rollers.
Common Specifications: Roller Dimensions (Outer Diameter D x Wall Thickness t) Φ57 x t 2.3 Roller Material STKM12A Bearing Press Bearing Shaft Diameter Φ12 (Pipe) Shaft Material STKM11A Permissible Load Capacity per Roller 160kg (at W400) Frame Dimensions (F x G x T) [90 x 30 x 3.2 SS] Machine Height (H) 100 Roller Width (W) Standard Width (Fixed Length) 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600, 650, 700, 750, 800, 850, 900, 950, 1000 Pitch (P) 75, 100
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan