Meikikou Roller conveyor (curved conveyor) General-purpose type (tapered roller) FLT09R-TC

Sebelum PPN:
Rp909.900 - Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features: R900 tapered roller. Uses JIS equivalent bearings (model 6001ZZ). (Large diameter side uses 6201ZZ or 6001ZZ)
Common Specifications: Roller Dimensions (Outer Diameter D x Wall Thickness t) Φ42.7 x t 2 Roller Material SPCC Bearing Press Bearing Shaft Diameter Φ12 (Pipe) Shaft Material STKM11A Permissible Load Capacity per Roller 100kg (at W400) Frame Dimensions (F x G x T) [90 x 30 x 2.3 SS] Machine Height (H) 100 Roller Width (W) Standard Width (Standard Length) 300, 400, 500, 600, 700, 800 Pitch (P) 75, 100, 150 Curve Inner Diameter (R) 900 Curve Angle (A) (30°), (45°), (60°), 90° (Values in parentheses are standard)
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan