Meikikou Roller conveyor (curved conveyor) General-purpose type (tapered roller) FLT05R-TC

Sebelum PPN:
Rp999.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features: R500 tapered roller. Space-saving type. Uses JIS equivalent bearings (model 6001ZZ; 6901ZZ for the larger diameter side).
Common Specifications: Roller Dimensions (Outer Diameter D x Wall Thickness t) Φ42.7 x t 1.6 Roller Material SPCC Bearing Press Bearing Shaft Diameter Φ12 (Pipe) Shaft Material STKM11A Permissible Load Capacity per Roller 100kg (at W400) Frame Dimensions (F x G x T) [90 x 30 x 2.3 SS] Machine Height (H) 100 Roller Width (W) Standard Width (Fixed Length) 400, 500, 600, 700, 800 Pitch (P) 75, 100, 150 Curve Inner Diameter (R) 500 Curve Angle (A) (30°), (45°), (60°), 90° (Values in parentheses are for semi-standard products)
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan