SIGMAKOKI Rod lens RODB series

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cylindrical lens with polished sides. It can be used to focus laser light into a thin beam, create a sheet-like beam, or project a thin line at a distance. By making the rod diameter smaller, it can be used as a lens with a shorter focal length than a cylindrical lens.
Feature
Specification
( Common Specifications)Material: BK7, Design Wavelength: 546.1nm, Polishing: Side Polishing, Coating: No Coat, Scratch-Dig: 40-20, (Individual Specifications)Outer Diameter DIAD: DIA3mm, Length L: 8mm, Focal Length f: 2.2mm, Back Focus fb: 0.7mm

Ulasan Produk

Tidak ada ulasan