SIGMAKOKI Remote Controller SRC Series

Sebelum PPN:
Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a controller and actuator changeover switch box exclusively for remote actuators (SGDC).
Feature
Specification
[Remote Controller Common Specifications] Number of control axes: 1 axis, Power supply voltage: DC6V, Apparent power: 30VA, AC adapter: AC100-240V±10%, Drive method: PWM control, Limit detection: Overload detection method, Control motor: DC motor (DC6V), Operating temperature: 5-40°C, Ambient humidity: 20-80%RH (non-condensing), Operation switches: Variable speed, fine movement, JOG, [Individual Specifications] Interface: -, Control signal: -, External dimensions: 82 x 100 x 24mm (excluding protrusions), Weight: 0.15kg

Ulasan Produk

Tidak ada ulasan