SIGMAKOKI Reasonably priced spherical biconvex lenses S-SLB series

Sebelum PPN:
Rp349.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has a surface quality that is one rank lower than the spherical convex lens (SLB-P). It can be used in optical systems that do not require high surface quality, such as for lighting or observation purposes.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Common Specifications for Affordable Spherical Convex Lenses] Material: BK7, Design Wavelength: 546.1nm, Refractive Index: ne=1.519, Eccentricity: <3′, Coating: Uncoated, Effective Diameter: 85% of Outer Diameter (83% of Outer Diameter DIAD

Ulasan Produk

Tidak ada ulasan