OPTIBELT Pulley belt width 7.02mm length 376mm polyurethane RB

Sebelum PPN:
Rp559.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

OPTIBELT RB series elastic ribbed belts are highly characterized by their unique options, so that they can be designed and adapted to various drive solutions, especially for fixed distances between centers. Also, the operating characteristics of ribbed belts can be further optimized by further improving the surface of the ribbed side. Assembly at fixed centers is possible and does not require adjustment of belt tension. Excellent damping performance and high shock load resistance. Elasticity of the belt. Maintenance-free and no need for re-tensioning. Easy assembly in service areas. Allows ind
Feature
Specification
*Belt section: EPJ*Length: 376mm*Material: Rubber*Height: 3.3mm*Code number: 217-1371

Ulasan Produk

Tidak ada ulasan