OPTIBELT Pulley belt width 42.72mm length 1190mm polyurethane RB

Sebelum PPN:
Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT RB ribbed belts are engineered for high performance and manufactured for exceptional durability. Wide range of custom manufactured constructions for automotive, serpentine and alternator power transmission applications. Available in lengths of 1190 mm. Low vibration, low noise. Capable of high belt speeds. Has exceptional dynamic power transmission capabilities.
Feature
Specification
*Belt section: PK*Length: 1190mm*Material: Rubber*Height: 4.6mm*Code number: 217-0146

Ulasan Produk

Tidak ada ulasan