SIGMAKOKI Plate-type polarizing split beamter PBS series

Sebelum PPN:
Rp5.999.900 - Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This plate-type polarizing beam splitter can be used for high-power lasers and light with a large beam diameter. It is used in polarizing attenuators for high-power lasers and optical systems that change the light split ratio.
Feature
Specification
( Common Specifications)Material: BK7 Synthetic Quartz, Substrate Surface Accuracy: λ/10, Transmission Extinction Ratio: Ts:Tp=1:200, Parallelism: <5′′, Coating: Surface Dielectric Multilayer Film, Backside Uncoated, Scratch-Dig: 10-5, Effective Diameter: 90% of Outer Diameter, (Individual Specifications)Applicable Wavelength: 266nm, Outer Diameter DIAD: DIA25.4mm, Maximum Transmitted Beam Diameter: 12.7mm, Material: Synthetic Quartz, Incident Angle: 56.3°, P Polarization Transmittance: >92%, S Polarization Reflectance: >95%, Laser Power*: 2J/cm2* Incident Angle 0°, Laser Pulse Width 10ns, Repetition Frequency 20Hz

Ulasan Produk

Tidak ada ulasan