RS PRO Plastic Gear Rack, Overall Length 2000mm

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One fixing kit consists of 10 M4 screws and 10 plates.
; 1223443 1223443 Flexible rack for 1.5 modules; 1223444 1223444 Flexible rack for 2.0 modules; 1223445 1223445 Aluminium rails for 1.5 modules; 1223446 1223446 Aluminium rails for 2.0 modules; 1223447 1223447 Fixing kit for 1.5/2.0 modules. Delrin gear rack. RS Pro flexible metric rack range.
It consists of Duracon, an aluminum fixed rail, a pressure plate, and screws (sold separately).
The rack can be mounted directly to the desired surface or using fixed aluminium rails.
Features and Benefits:. Racks are supplied in 2 metre lengths - easily cut to suit your application. Aluminium fixed rails are supplied in 1 metre lengths. Product Application Information. Compatible with 0.8 to 2.0 modules.
Feature
Specification
Module = 2
Material = Plastic Overall length = 2000mm
Face width = 8mm
Pitch center height = 1.1mm
Flexibility = Flexible Operating Temperature Max = +100°C

Ulasan Produk

Tidak ada ulasan