SIGMAKOKI Planar circuit board OFSQ series

Sebelum PPN:
Rp1.499.900 - Rp9.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flat substrate with one side polished to a high degree of precision, with scratches reduced to the level of a laser mirror. It is used as a substrate for coating deposition films on custom-made mirrors. You can select from a wide variety of shapes, sizes, thicknesses, surface accuracy, and other detailed specifications to meet your specifications. We also offer parallel flat substrates (OPB, OPSQ, OPSQK) that are polished on both sides with high parallelism. Pyrex(R) is a registered trademark of Corning Incorporated. *Flat substrates are not coated on either side. *Glass surface has a reflection of 3.5 to 4%. *When using a flat substrate (polished back surface) in transmission, the transmitted beam may be slightly tilted. *When using in transmission, please use a parallel flat substrate (OPB, OPSQ, OPSQK). *Surface accuracy guarantee data is not included with the product.
Feature
Specification
[Common Specifications for Flat Substrates] Material: BK7 Synthetic Quartz, Hard Glass (Pyrex(R) Glass, etc.), Parallelism: <3′, Effective Range: 90% of the outer diameter, or a circle or ellipse inscribed within a rectangle with 90% of the outer dimensions, [Individual Specifications] Outer Diameter DIAD: DIA30mm, Thickness t: 6mm, Material: Synthetic Quartz, Surface Accuracy: λ/20, Scratch-Dig: 20-10, Back Surface: Polished

Ulasan Produk

Tidak ada ulasan