SIGMAKOKI Parallel plane board OPB-2 series

Sebelum PPN:
Rp599.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glass substrate with both sides polished parallel. It can be used as a substrate for coating deposition films on custom-made beam splitters and windows. A BK7 type parallel flat substrate that can be used in the visible and infrared ranges. With a high degree of parallelism, the angle of the transmitted beam does not change even if the parallel flat substrate is inserted perpendicularly into the optical path of the laser. Those with high surface accuracy can also be used as a substitute for a Newton prototype. We also offer wedge substrates (WSB/WSSQ/WSSQK) that can prevent the effects of backside reflection. *Parallel flat substrates incur a 10% loss due to reflections on the front and back sides. *Surface accuracy guarantee data is not included with the product.
Feature
Specification
[Parallel Planar Substrate Common Specifications] Material: BK7, Effective Range: 90% of outer diameter, Scratch-Dig: 10-5, [Individual Specifications] Outer Diameter DIAD: DIA25mm, Thickness t: 3mm, Surface Accuracy: 4λ*, Parallelism: <03′00′′ *Surface accuracy is shown for a measurement range of DIA30mm.

Ulasan Produk

Tidak ada ulasan