JRC Outdoor belt conveyor type A retaining return bracket, 3-compartment offset type [ARPB3]

Sebelum PPN:
Rp11.999.900 - Rp44.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This return bracket is effective in preventing belt conveyor belt misalignment and shifting problems.
This idler uses belt tension and friction to correct the meandering of the return belt. Because the roller contacts the underside of the belt, there is no roller adhesion of conveyed material. It can also be used on forward and reverse-operating conveyors.
This product is a 3-chamber offset type with an additional pressing roller positioned at a distance. This allows for more precise pressure on the end of the belt, even with belts that have low rigidity, preventing them from bending and contacting the frame.
[Wide range of sizes to suit various transport requirements]
We offer sizes to accommodate belt widths (BW) from 400mm to 2000mm.
For detailed dimensions, roller specifications, and other information, please visit the JRC Corporation product website.
Return bracket (idler) for outdoor belt conveyors
*This product includes the bracket only. Please check our other products for belt conveyor rollers.

Ulasan Produk

Tidak ada ulasan