JRC Outdoor belt conveyor type A retaining return bracket, 2-compartment type [ARPB2]

Sebelum PPN:
Rp8.099.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This return bracket is effective in preventing belt conveyor belt misalignment and shifting problems.
This bracket uses belt tension and friction to correct the meandering of the return belt.
Because the rollers are in contact with the underside of the belt, there is no adhesion of the conveyed material to the rollers.
It can also be used with forward and reverse operation conveyors.
To secure the belt, we recommend installing reinforced return idlers at the front and rear of this product.
[Wide range of sizes to suit various transport requirements]
We offer sizes to accommodate belt widths (BW) from 400mm to 2000mm.
For detailed dimensions, roller specifications, and other information, please visit the JRC Corporation product website.
Return bracket (idler) for outdoor belt conveyors
*This product includes the bracket only. Please check our other products for belt conveyor rollers.

Ulasan Produk

Tidak ada ulasan