SIGMAKOKI Offset-less kinematic mirror holder MHI series

Sebelum PPN:
Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a kinematic mirror holder in which the mirror reflective surface does not offset from the rod axis even if the thickness of the mirror changes.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Offsetless Kinematic Mirror Holder Common Specifications] Main Material: Aluminum (Brass for MHI-12.7 only), Surface Treatment: Black Anodized (Super Black Chrome for MHI-12.7 only), [Individual Specifications] Applicable Element Size: DIA30mm, Applicable Element Thickness: 3-10mm, Effective Diameter: DIA27mm, 45-degree Incident Reflected Beam Diameter: DIA18.3mm, 45-degree Incident Through Hole Diameter: DIA15mm *When passing through a 3mm thick BK7 flat parallel substrate, Adjustment Range Tilt: ±1.5°, Adjustment Range Rotation: ±1.5°, Resolution Tilt: Approx. 0.35°/rotation, Resolution Rotation: Approx. 0.35°/rotation, Mass: 0.13kg

Ulasan Produk

Tidak ada ulasan