SIGMAKOKI Notch filter NF-25C05 series

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unlike interference filters, which transmit only specific wavelengths, notch filters cut only specific wavelengths. By using a dielectric multilayer coating, we have achieved extremely high environmental resistance and stability.
Feature
Specification
( Common Specifications)Material: Synthetic Quartz, BK7, Coating: Dielectric Multilayer Film (both sides), Scratch-Dig: 60-40, Effective Diameter: 90% of Outer Diameter, (Individual Specifications)Cut Wavelength: 1064nm, Optical Density OD: >4, Transmission Band Wavelength: 800-1004nm, 1124-1400nm, Transmittance: Average 90%, Half Width: 80±8.0nm, Material: BK7

Ulasan Produk

Tidak ada ulasan