SIGMAKOKI NOMI LOCK(TM) Nematic Mirror Holder MHG Series

Sebelum PPN:
Rp2.299.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highly stable kinematic mirror holder is equipped with the manufacturer's original locking mechanism (NOMI LOCK TM).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[ Common specifications: Main material: Aluminum (brass only for MHG-MP12.7-NL), Surface treatment: Black anodized (super black chrome only for MHG-12.7-NL), Individual specifications: Applicable element size: DIA50mm, Applicable element thickness: 5-8mm, Number of adjustment axes: 2, Adjustment range (tilt): ±2°, Adjustment range (rotation): ±2°, Resolution (tilt): Approx. 0.26°/rotation, Resolution (rotation): Approx. 0.26°/rotation, Weight: 0.24kg

Ulasan Produk

Tidak ada ulasan