SIGMAKOKI Near infrared objective lens PAL series

Sebelum PPN:
Rp54.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high NA infinity corrected objective lens for femtosecond laser (770-790nm) and YAG laser (1064nm) processing. Since it is designed to suppress aberration in the visible range, it is also possible to observe the processed surface coaxially with the laser beam.
*Laser pulse width 10ns, repetition frequency 20Hz
Feature
Specification
Magnification: 20x, NA: 0.45, working distance WD: 20mm, focal length f: 10mm, resolution: 0.6μm, depth of focus: ±1.4μm, pupil diameter: DIA9.0mm, camera field of view (1/2 type): 0.24x0.32mm, proof laser strength: 0.2J/cm2 wavelength 1064nm, mass: 0.44kg,

Ulasan Produk

Tidak ada ulasan