THREE PEACE Motor Driver TPDR-68A

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speed control (PWM control) can be speed control by internal volume VR1 (forward rotation), VR3 (reverse rotation), PWM input, and speed control by attaching an external volume. The TPDR-68A is the successor to the TPDR-58A and can start the motor with smooth rotation even in low speed rotation mode.
This is a type of motor driver that significantly reduces the electrical noise generated during PWM control.
With a volume for setting the detection current to detect the overcurrent of the motor (by adjusting 0 to 1.5A VR2)
Brushed DC motor dedicated driver (12 to 24V compatible)

Ulasan Produk

Tidak ada ulasan