OGURA CLUTCH MNB type dry-type non-excitation brake (24V)

Sebelum PPN:
Rp3.399.900 - Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it serves both braking and holding purposes, it is not restricted by its intended use and the optimal model can be easily selected. (Initial torque is 70% of the rated torque)
Its robust and high-torque design makes it suitable for reliable use in various general industrial applications.
Even after the brakes are installed, the torque can be easily varied by simply operating the adjustment nut.
The brake can be released simply by using the designated bolt. This is useful for machine installation and during power outages.
Even if the friction material wears down, you can rest assured. The gap can be easily returned to its original state.
Its rapid torque build-up allows for quick braking, making it ideal as a safety brake.
Thanks to the use of friction materials with excellent wear resistance, it offers superior durability and a long lifespan.
Injection molding machine: For mold clamping and holding.
Escalators and elevators: For emergency braking.
Automated guided vehicles: For braking and holding the wheels.
Medical equipment: For holding beds.
Plywood machinery: For blade control and holding.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Static torque (N.m): 50

Ulasan Produk

Tidak ada ulasan