FESTO Linear Actuator EGSS

Sebelum PPN:
Rp76.999.900 - Rp81.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini slide unit from FESTO - egss - BS-KF - 45 - 100-10P-ST-M-H1-PLK-AA Forming part of the egss series of mini slide units from FESTO, this egss-BS-KF-45-100-10P-ST-M-H1-PLK-AA cost-effective unit features smooth spindle motion for movements in the Z direction and single-guided movement between the two end positions. This mini slide is part of FESTO's Simple Motion series and has a wide range of features and is ideal for applications where
Feature
Specification
*Actuator type: Miniature*Maximum load: 3240N*Maximum speed no load: 250mm/s*Maximum stroke length: 100mm*Maximum lifting force: 1,314N*Duty cycle: 100%*IP protection rating: IP40*Weight: 1,867g*Code number: 203-9770

Ulasan Produk

Tidak ada ulasan