SIGMAKOKI Kinematic mirror holder MHG series

Sebelum PPN:
Rp2.899.900 - Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a very simple kinematic mirror holder consisting of two plates.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
( Common Specifications)Main Material: Aluminum (Brass only for MHG-MP12.7), Surface Treatment: Black Anodized (Super Black Chrome only for MHG-MP12.7), (Individual Specifications)Applicable Element Size: DIA50mm, Applicable Element Thickness: 5-8mm, Number of Adjustment Axes: 2 axes, Adjustment Range (Tilting): ±2°, Adjustment Range (Rotation): ±2°, Resolution (Rotation): Approx. 0.26°/rotation, Resolution (Tilting): Approx. 0.26°/rotation, Mass: 0.24kg

Ulasan Produk

Tidak ada ulasan