SIGMAKOKI Kinematic mirror holder MHB series

Sebelum PPN:
Rp10.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a kinematic mirror holder that can be fixed directly to a base plate, etc., and is based on a highly rigid bracket.
Feature
Specification
[Kinematic Mirror Holder Common Specifications] Main Material: Aluminum, Surface Treatment: Black Paint, [Individual Specifications] Applicable Element Size: DIA100mm, Applicable Element Thickness: 5-19mm, Adjustment Range (Tilting): ±1.9°, Adjustment Range (Rotation): ±1.9°, Coarse Resolution (Tilting): Approx. 0.24°/rotation, Coarse Resolution (Rotation): Approx. 0.24°/rotation, Micro-display Equivalent (Tilting): Approx. 0.005°/DIV, Micro-display Equivalent (Rotation): Approx. 0.005°/DIV, Weight: 1.3kg

Ulasan Produk

Tidak ada ulasan