SIGMAKOKI Joystick Terminal
#Grup produk P117194836
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a two-axis stage controller with a built-in 5-phase stepping motor driver. External control via RS232C interface, or manual operation and program control via the dedicated handheld controller (SJT-02) are possible. *Power supply specifications are DC+24V 2A. *It is necessary to purchase PAT-001-POW1 (AC adapter) or prepare it yourself.
Feature
Specification(<2-axis stage controller> Common Specifications) Main Functions: Controller function: ○, Number of control axes: 2 axes, Built-in program control: △, Feedback control: -, Circular interpolation control: -, Linear interpolation control: -, Driver function: Standard, Microstep (maximum divisions): 2 divisions (half step only), Drive current: 0.3-0.8A/phase, General specifications: Power supply voltage: DC24V 2A, General specifications: Power consumption: 48VA, General specifications: Operating temperature: 5-40°C, General specifications: Storage temperature: -20-60°C, General specifications: Ambient humidity: 20-80%RH, General specifications: External dimensions (WxHxD): 180x40x125mm, General specifications: Weight: 0.7kg, Interface GP-IB: -, Interface RS232C: ○, Interface USB: - Interface Ethernet: -, Option CJ-200A: -, Option JS-300: -, Option JB-400: -, Option SJT-02: ○, Performance Specifications Coordinate Display Range: -, Performance Specifications Maximum Set Movement Amount: 16777214, Performance Specifications Maximum Drive Speed: 20,000 pps, Performance Specifications Minimum Drive Speed: 1 pps, Performance Specifications Acceleration/Deceleration Time: 0-1,000 ms, I/O Specifications Origin Sensor: ○, I/O Specifications Proximity Sensor: ○, I/O Specifications CW(+) Limit: ○, I/O Specifications CCW(-) Limit: ○, I/O Specifications General Purpose Input: -, I/O Specifications General Purpose Output: -, I/O Specifications Control Input: -, I/O Specifications Control Output: -, I/O Specifications Trigger Output: -, Control Command Machine Home Position Return: ○ Control command Logical origin setting: ○, Control command Relative position drive: ○, Control command Absolute position drive: -, Control command Jog operation: ○, Control command Position specification: -, Control command Arc interpolation control: -, Control command Linear interpolation control: -, Control command Drive: ○, Control command Deceleration stop: ○, Control command Emergency stop: ○, Control command Speed setting: ○, Control command Motor free/hold: ○, Control command Port input: -, Control command Port output: -, [Individual specifications] Product name: Joystick terminal, Type: Joystick, Power supply: Supplied from controller, Display: LCD (16 digits x 2 lines), External dimensions: W94 x H30 x D140 mm, Weight: 0.45 kg
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
