SIGMAKOKI Iris Diaphragm Holder IH Series

Sebelum PPN:
Rp2.599.900 - Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An iris diaphragm can change the size of the aperture without changing the center of the circle. In the imaging system of a lens such as a camera, it is used to control the lens aperture to change the depth of field.
Feature
Specification
[Common Specifications for Iris Diameter Holder] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Maximum Aperture Diameter: DIA36mm, Minimum Aperture Diameter: DIA1.3mm, Weight: 0.15kg

Ulasan Produk

Tidak ada ulasan