SIGMAKOKI Interference filter (high transmittance type) VPFHT series

Sebelum PPN:
Rp7.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This filter can extract light in a specific wavelength range. It has a very high transmittance in the transmission band.
Feature
Specification
[Common Specifications for Interference Filters (High Transmittance Type)] Coating: Dielectric multilayer film, Incident angle: 0°, Maximum transmittance: ≥90%, ≥80% (VPFHT-3250, VPFHT-3550), ≥85% (VPFHT-36380, VPFHT-3720), Effective diameter: DIA8.5mm (DIAD=DIA12.5mm), DIA22mm (DIAD=DIA25mm), Scratch-Dig: 60-40, [Individual Specifications] Center wavelength: 364nm, Outer diameter DIAD: DIA12.5mm, FWHM: 1.95±0.55nm, Short-wavelength cutoff band (OD5 band): 321.7-360.2nm, Short-wavelength cutoff band (OD6 band): 334.7-358.3nm, Long-wavelength cutoff band (OD5 band): 367.4-435.0nm, Long-wavelength cutoff band (OD6 band): 369.3-400.2nm

Ulasan Produk

Tidak ada ulasan