SIGMAKOKI Indexable filter holder NDWH series

Sebelum PPN:
Rp6.699.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This holder allows multiple filters to be attached to a revolver and allows the user to change the filter inserted into the optical axis by rotating the revolver.
Feature
Specification
[Common Specifications for ] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Applicable Element Size: DIA15mm, Applicable Element Maximum Thickness: 3mm, Maximum Number of Filters Installed: 6, Weight: 0.26kg

Ulasan Produk

Tidak ada ulasan