SIGMAKOKI Holder-mounted surface precision guaranteed mirror HTFM series

Sebelum PPN:
Rp8.299.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high reflection mirror with an adjustment mechanism, in which a surface precision guaranteed mirror (HTFM) is set in a kinematic mirror holder and bonded so that no stress is applied to the mirror. After the mirror is assembled and bonded in the holder, the surface precision of the mirror is guaranteed.
Feature
Specification
[Common Specifications for Holder-Mounted Surface Accuracy Guaranteed Mirrors] Holder Section Movable Axis Count: HTFM-MHG-HS: 3 axes, HTFM-MHG-MP: 2 axes (HTFM-12.7C08-MHG-MP: 3 axes), Holder Section Main Material: Aluminum (HTFM-12.7C08-MHG-MP: Brass), Holder Section Surface Treatment: Black Anodized (HTFM-12.7C08-MHG-MP: Super Black Chrome), Mirror Section Material: Synthetic Quartz, Mirror Section Coating: Dielectric Multilayer Film, Mirror Section Incident Angle: 45°±3°, Mirror Section Surface Accuracy: λ/10 after holder bonding, Mirror Section Scratch-Dig: 10-5, Mirror Section Effective Diameter: 80% of outer diameter, Mirror Section Back Surface: Optical Polishing, [Individual Specifications] Applicable Wavelength: 532nm, Element Diameter DIAD: DIA25.4mm, Reflectance: >99.5%, Holder Part Number: MHG-MP25, Adjustment Range (Tilting): ±3°, Adjustment Range (Rotation): ±3°, Resolution (Tilting): Approx. 0.39°/rotation, Resolution (Rotation): Approx. 0.39°/rotation, Weight: 0.12kg

Ulasan Produk

Tidak ada ulasan