SIGMAKOKI Highly parallel aluminum flat mirror OP series

Sebelum PPN:
Rp1.899.900 - Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mirror is made by depositing aluminum onto a highly precisely polished flat substrate. It has a high degree of parallelism, so it can be used to set the angle of a jig.
Feature
Specification
[High Parallelism Aluminum Flat Mirror - Common Specifications] Material: BK7, Synthetic Quartz, Coating: Al+MgF2, Parallelism: <0′02′′, Incident Angle: 0°, Laser Power: 0.25J/cm2 (Pulse Width 10ns, Repetition Frequency 20Hz), Scratch-Dig: 40-20, Effective Range: 90% of Outer Diameter, [Individual Specifications] Outer Diameter DIAD: DIA40mm, Thickness t: 6mm, Material: BK7, Substrate Surface Accuracy (Both Sides): λ/10

Ulasan Produk

Tidak ada ulasan