SIGMAKOKI High power polarizing beam splitter PBSHP series

Sebelum PPN:
Rp15.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a polarizing beam splitter designed for pulsed lasers such as YAG lasers. The prism bonding surfaces are bonded by optical contact without using adhesive, so it can withstand high power lasers.
Feature
Specification
[High-Power Polarizing Beam Splitter Common Specifications] Material: BK7 Synthetic Quartz, Substrate Surface Accuracy: λ/4, Transmitted Beam Declination: <10′, Coating: Dielectric Multilayer Film on Beveled Surfaces, Anti-Reflection Coating on 4 Sides, Incident Angle: 0°, P Polarization Transmittance: >97%, Transmitted Extinction Ratio: Ts:Tp=1:200, Scratch-Dig: 20-10, Effective Range: Circle inscribed in a square 85% of the outer dimensions, [Individual Specifications] Applicable Wavelength: 355nm, A=B=C: 10mm, Material: Synthetic Quartz, S Polarization Reflectance: >97%, Laser Power*: 2J/cm2*Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan