SIGMAKOKI High output shutter unit SHPS series

Sebelum PPN:
Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This electromagnetic shutter is compatible with high-energy pulse lasers and switches the optical path using a high-power laser mirror.
Feature
Specification
[High-Output Shutter Unit Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Wavelength: 1064nm, Effective Diameter: DIA8mm, Laser Damage (Reference Value): 28J/cm2, Output Power: <20W, Shutter Opening/Closing Speed: Approx. 200ms, Weight: Approx. 0.8kg

Ulasan Produk

Tidak ada ulasan