SIGMAKOKI Helicoid rod stand RSN series

Sebelum PPN:
Rp2.199.900 - Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for coarse adjustment of height and rotation of holder with rod. By turning the height adjustment rotating part, it is possible to move the holder in the height direction by 10 mm (approximately 5 mm per rotation).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Helicoid Rod Stand Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Inner Diameter: DIA20mm, Outer Diameter: DIA38mm, Weight: 0.21kg

Ulasan Produk

Tidak ada ulasan