RS PRO Guide Block 28mm

Sebelum PPN:
Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Linear Blocks and Guide Rails The RS PRO Linear Blocks and Guide Rails standard are heavy duty linear guides with four ball bearing paths.
The retainer prevents the ball bearings from falling out when the block is pulled off the rail during installation.
Features and Benefits - Ball circulation system provides light and smooth operation. Applications - High load capacity and rigidity.
Feature
Specification
Rail width = 28mm
Carriage length = 97.4mm
Carriage width = 60mm
Dynamic load rating = 38740N
Static load rating = 52190N

Ulasan Produk

Tidak ada ulasan