Fujifilm FUJINON HF-HA-1S series lenses for machine vision cameras

Sebelum PPN:
Rp4.399.900 - Rp5.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibration and shock resistant design: Utilizing a unique mechanical design*, it achieves vibration and shock resistance, making it suitable for various installation environments.
High operability/unified design: Lightweight and compact design ideal for use with small machine vision cameras. The 6mm to 50mm range features a common lens diameter of Φ29.5mm across all 7 models. Three mounting holes each for iris and focus are provided on the lens barrel, allowing for selection of the optimal mounting hole according to installation conditions. Focus and iris operation is also consistent across all models.
High infrared transmittance
The HF-HA-1S series has high infrared transmittance, making it suitable for use in machine vision systems that utilize single-wavelength* infrared illumination.
*This device does not have a function to focus on both visible light and infrared light.
It excels at close-up photography, allowing for close-up shots down to a minimum of 10mm*. (*In the case of the DF6HA-1S)
A wide lineup of 8 models: With focal lengths ranging from 6mm to 75mm, our lineup of 8 models can be used for a wide range of applications.
Bright f-number: A bright f-number allows you to obtain clear images even in low light conditions.

Ulasan Produk

Tidak ada ulasan