SIGMAKOKI Float glass window OPFL series

Sebelum PPN:
Rp279.900 - Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Float glass is a glass substrate made using the float process used in the production of window glass. It does not require forming or polishing processes and can be mass-produced from large sheets, resulting in very inexpensive substrates.
Feature
Specification
[Common Specifications for Float Glass Windows] Material: Float glass (blue sheet), Coating: No coating, Effective diameter: 90% of outer diameter, Scratch-Dig: 60-40, [Individual Specifications] Outer diameter DIAD: DIA25.4mm, Thickness t: 3±0.4mm, Surface accuracy: 4-6λ

Ulasan Produk

Tidak ada ulasan