Sanyo Denki Flange size 20mm square Small AC servo motor

Sebelum PPN:
Rp6.199.900 - Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to the manufacturer's conventional products, the maximum instantaneous torque has been improved by about 17%, and the maximum rotation speed has been improved by 20%.
Positioning time can be shortened by improving speed and torque performance.
Compared to the manufacturer's conventional product, the mass has been reduced by about 8.5%.
The weight of moving parts such as the head mechanism of the chip mounter can be reduced, and the speed of the device can be further increased.
Compared to the manufacturer's conventional products, the power loss has been reduced by about 20%.
Since there is little energy loss, it reduces the heat generation of the device and contributes to energy saving.
Chip mounters, semiconductor manufacturing equipment such as bonders and handlers, general industrial machinery
* Power loss is the energy that is input and is not a power source because it is a loss.

Ulasan Produk

Tidak ada ulasan